Beli Amplas Grit 240 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Abrasive Paper Hand (Kertas Amplas)atribut:
- Material: Aluminium Oxide
- Packing Dimensions (mm): 245x3x315
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltDeskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- PFERD Fan Grinder Grit240 F3015/6ADeskripsi:FAN GRINDER GRIT240 F3015/6A 154724 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.atribut:
- Grit Size: 240
- Application: Fine Grinding
- Arbor (mm): 6
- Thickness (mm): 15
- Diameter (mm): 30
- Dimensions (mm): 55x30x30
- Abrasive Material: Aluminium Oxide A
- Type: Fan grinder
- Item: Fan Grinder
- Maximum Speed (rpm): 25400
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- PFERD Fan Grinder Grit240 F5015/6ADeskripsi:FAN GRINDER F5015/6A240 155288 Benefit PFERD has an extentive range of abrasive spiral bands of various grit types and holders suitable for a wide range of applications. Drum holders are fully reusable. Slots allow the drum to expand during grinding, thereby tensioning the abrasive sleeve. A speci al manufacturing method ensures an outstanding tool life, even in heavy-duty use. Particularly high stock removal and very aggres sive abrasive action.atribut:
- Dimensions (mm): 55x50x50
- Type: Fan grinder
- Item: Fan Grinder
- Grit Size: 240
- Thickness (mm): 15
- Diameter (mm): 50
- Arbor (mm): 6
- Application: Fine Grinding
- Abrasive Material: Aluminium Oxide A
- Maximum Speed (rpm): 15200
- PFERD Fan Grinder Grit240 F3010/3ADeskripsi:FAN GRINDER GRIT240 F3010A/3 154335atribut:
- Dimensions (cm): 5x3x3
- Type: Fan A
- Grit Size: 240
- Thickness (mm): 10
- Diameter (mm): 30
- Arbor (mm): 3
- Application: Metal
- Abrasive Material: Aluminium Oxide
- Maximum Speed (rpm): 25400
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
Daftar Harga Amplas Grit 240 Terbaru March 2026
| KRISBOW Abrasive Paper Hand (Kertas Amplas) | Rp41.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp859.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp869.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp1.299.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| Langsol Waterproof Abrasive Paper | Rp339.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/28P104571080-5.jpg)

/3vP102019139-7.jpg)
/ncP103680840-2.jpg)
/chP103195449-2.jpg)
/P102711611-1.jpg)
/5eP101000194-3.jpg)
/42P102019146-2.jpg)
/a1P103774361-2.jpg)

/P102032367-1.jpg)

/P101001377-1.jpg)

%20(Kertas%20Amplas)/P102012871-1.jpg)

/eiP102248522-5.jpg)